For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- For internal drawer compartment to stop the door automatically closing
- Hole arrangements fit all Nova Pro frame guide systems
- Symmetrical spacer — can be used on left or right
- Screw-on using Euro screws with 7.4 mm diameter head
- Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!