For detailed information, other images and documents, please select individual articles from the following table.
Spacer assortment 920 pcs
Tolerance according to DIN 522, steel, plain, cold rolled
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Format: 20 x 33.5 cm with 4 punched holes for hanging and fastening
Assortment of 920 pieces
- 50 x spacer washers 8 x 14 x 0.3 mm
- 40 x spacer washers 8 x 14 x 0.5 mm
- 25 x spacer washers 8 x 14 x 1.0 mm
- 50 x spacer washers 10 x 20 x 0.3 mm
- 40 x spacer washers 10 x 20 x 0.5 mm
- 25 x spacer washers 10 x 20 x 1.0 mm
- 50 x spacer washers 12 x 24 x 0.3 mm
- 40 x spacer washers 12 x 24 x 0.5 mm
- 25 x spacer washers 12 x 24 x 1.0 mm
- 50 x spacer washers 14 x 24 x 0.3 mm
- 40 x spacer washers 14 x 24 x 0.5 mm
- 25 x spacer washers 14 x 24 x 1.0 mm
- 50 x spacer washers 16 x 25 x 0.3 mm
- 40 x spacer washers 16 x 26 x 0.5 mm
- 25 x spacer washers 16 x 26 x 1.0 mm
- 50 x spacer washers 18 x 30 x 0.3 mm
- 40 x spacer washers 18 x 30 x 0.5 mm
- 25 x spacer washers 18 x 30 x 1.0 mm
- 50 x spacer washers 20 x 32 x 0.3 mm
- 40 x spacer washers 20 x 32 x 0.5 mm
- 25 x spacer washers 20 x 32 x 1.0 mm
- 50 x spacer washers 22 x 32 x 0.3 mm
- 40 x spacer washers 22 x 32 x 0.5 mm
- 25 x spacer washers 22 x 32 x 1.0 mm
The handy format allows the set to be fitted almost anywhere and save space (e.g. on front sides of small parts racks for dispensing material).
You can see the current inventory at a glance and so can reorder in good time.
Spacer washers/compensating discs are used to easily balance out existing tolerances when positioning and securing a shaft, an axle or other machine parts. They can also be used as shim rings to minimise the normal movement play caused by the production tolerances of circlips and rivets.
The item number indicates: 0420 10 203
- 0420 ->prefix number
- 10->internal diameter
- 20->external diameter
- The last digit is the thickness:
3->strength mm ->2=0.2 mm, 3=0.3 mm, 5=0.5 mm, 1=1.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!