Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Spade chisel Plus Longlife & Speed

For detailed information, other images and documents, please select individual articles from the following table.

Spade chisel Plus Longlife & Speed

Premium next generation spade chisel with tool holder suitable for SDS-plus.
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
Optimised jam protection


The new chisel shape prevents jamming and reduces friction.



High removal rate


Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.



Up to 200 % longer service life compared to standard versions


Extended working range



Convex chisel end


  • Central power transmission

  • Better transfer of shock waves

  • Higher penetration resistance