Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Polyester strapping, woven For Spannfix strapping system
Polyester strapping, woven For Spannfix strapping system - 1
Polyester strapping, woven For Spannfix strapping system - 2
Polyester strapping, woven For Spannfix strapping system - 3

For detailed information, other images and documents, please select individual articles from the following table.

Polyester strapping, woven For Spannfix strapping system

For bundling, strapping and securing all loads, such as firewood, sharp-edged goods, glue binder, solid structural timber etc., during transport and also storage.
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
For industries, tradespeople, haulers and carriers working with sharp-edged packaged goods


e.g. wood, sawmills, frames, profiles, glass, stone or metal, cross-knit polyester threads are used



UV and weather-resistant



Thanks to cold gluing, the strapping is more rigid and ensures maximum system strength when combined with our phosphated metal clips (with a rougher surface).



Five times lighter than steel strapping


Also ideal for use on the go



Simple securing by hand or using the tensioner


  • Easy to re-tighten if volume of packaged goods decreases

  • Doesn't loosen, even during long storage periods


Largely resistant to chemicals



Does not leave behind scratches or rust spots


Strapping gentle on products



Tape is reusable


Excellent value for money



No sharp edges


  • No risk of injury

  • Adapts well to all shapes
Notice
  • Impact loads may require a larger number of strapping turns!

  • When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.

  • The tensile force can only be achieved in conjunction with Strapping clip, phosphated.
Application area