For detailed information, other images and documents, please select individual articles from the following table.
Quick installation coupling S4000
4000 Series with female thread
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High flow rate up to 3900 l/min, maximum operating pressure 16 bar
Ensures optimum supply to pneumatic consumers
Ergonomic locking sleeve
Provides a secure grip and prevents items from slipping.
Hardened locking sleeves
Maximum load capacity and long service life
Low connection force allows one-handed operation
Fast, simple and safe coupling with minimum force
Tight joints
Low energy consumption and high performance
External surfaces chromium-plated, nickel-plated or galvanised
High corrosion resistance — even under the harshest conditions
The 4000 Series connectors comply with European standard 10.4.
Compatibility with other compressed air connectors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!