Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

360° Spray bottle
360° Spray bottle - 1
360° Spray bottle - 2
360° Spray bottle - 3
360° Spray bottle - 4

For detailed information, other images and documents, please select individual articles from the following table.

360° Spray bottle

Solvent-resistant suction system enables 360° spraying action
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
Special suction system enables 360° spraying action


For reliable overhead, diagonal and vertical work.



Ergonomic, sturdy spray head with long handle


  • Work made less tiring thanks to low operating force

  • Can be easily operated using three fingers


Sealable control nozzle up to 15 bar piston pressure


  • All settings from mist to jet possible

  • Prevents chemical from escaping during transport


Transparent, break-proof 0.5 litre container


  • Current fill level can be seen

  • Good stability due to conical shape


Gauge in 100 ml graduations


Useful aid when filling and mixing.



Customisable label


  • Space for labelling the contents

  • Extra fields for safety instructions
Notice

Suitable for mineral, alkaline, base and oily Würth products. Not suitable for resin remover, acetone cleaner and 1A parts and assembly cleaner.

Application area

360° application

Customisable label

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.