For detailed information, other images and documents, please select individual articles from the following table.
Spring toggle type W-FK with washer and brass knurled nut, zinc-plated steel
For secondary attachments in cavity walls, hollow ceilings and all types of panel material
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- The spring toggle expands automatically in any position
- The design of a spring toggle means it does not need to be inserted as deeply in a cavity as a toggle anchor
- With large and variable useful length
- Fully pre-assembled
- Anti-rotation lock (claws) prevents movement during installation
- Load distributed over large surface area to ensure good holding power
Drill hole
Insert anchor until hooks fold open
Attach component and screw on brass nut
Screw in screw until flush
The anchor for mounting curtain rails, shelf rails, switches and lightweight attachments.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!