Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stack trolley with tube bends

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stack trolley with tube bends

For easy transportation of light and heavy objects
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
  • Permanently welded steel construction

  • Steel tube, diameter 26.9 x 1.75 mm

  • Base plate made from 4 mm thick sheet steel

  • With plastic wheel rims and roller bearings

  • Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3) protect against hand injuries