Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelving set with system trays ORSY 8.4.1

For detailed information, other images and documents, please select individual articles from the following table.

Shelving set with system trays ORSY 8.4.1

For storing 5 system trays 8.4.1
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
  • Telescopic extensions mounted on ball bearings

  • Load capacity per shelf: 20 kg

  • Trunk cabinets can be joined together and fixed with screws

  • Side panels and rear panel with square perforations for accessories from the perforated panel range

  • Knobs

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Material: sheet steel

  • Powder coating

  • Five system tool cases with dividers