Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive.
Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive. - 1
Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive. - 2
Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive. - 3
Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive. - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pan head tapping screw, C shape with AW drive, anti-friction coated WN 127, A4 stainless steel, anti-friction coated. Incl. self-clearing groove, AW drive.

See product details

Available in 10 versions
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
AW drive system:


  • Enhanced torque transmission

  • Longer life

  • Optimum centring

  • Better mounting output thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower

  • Largest possible contact surface of bit in screw drive

  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion