Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Stainless steel cleaning cloth
Stainless steel cleaning cloth - 1
Stainless steel cleaning cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel cleaning cloth

For simple, fast cleaning and polishing of metal surfaces. NSF-certified
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
Outstanding cleaning performance on almost all metals.


  • Effortlessly and gently removes stains, grease, fingerprints, deposits and heavy soiling

  • For universal use

  • Suitable for everyday use


Special cloth structures


Cleaning (coarse side) and polishing (soft side) in one product



Lasting protection on the surface


  • Prevents water stains and corrosion

  • Saves time – no further polishing required


Treats and protects


  • Prolongs the service life of surfaces

  • Refreshes, protects and preserves the shine of stainless steel


Pleasant citrus odour


No unpleasant odours during use



Ready-to-use cloths


Fast and easy cleaning



Silicone-free

Proof of Performance

NSF C1-registered (no. 150177), corresponds to C1 requirements.

Application area

NSF C1-registered (no. 150177), corresponds to C1 requirements.

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.