The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Solar stainless steel corrugated pipe
Pre-insulated with flexen® solar fleece including sensor cable
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
- Temperature resistant up to +220° C
- Building material class B1 = flame-retardant
- The loss of heat corresponds to the two individually installed pipelines, which are 100% EnEV-insulated
- The flexible insulation can also be adapted to difficult installation conditions
- Can be bent by hand, though still robust and kink-resistant
- Easy and secure creation of a connection with plug-in screw connection or shaping device
- Already equipped with union nut on one end
- Tear-resistant, UV-resistant outer skin
- On rolls (up to 40 m). Can be shortened to individual lengths, less wastage
For piping in indoor and outdoor thermal solar installations
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!