Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Rivet nut with partial hexagonal shank and small countersunk head
Rivet nut with partial hexagonal shank and small countersunk head - 1
Rivet nut with partial hexagonal shank and small countersunk head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rivet nut with partial hexagonal shank and small countersunk head

See product details

Available in 5 versions
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
  • Material: A2 stainless steel

  • Chrome (VI)-free

  • Very high turning resistance

  • Minimal head protrusion

  • Can be used with coated components

  • No countersinking of drilled holes necessary