Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Standard cable connecting socket Version with four inlets/outlets, complete with fittings

For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connecting socket Version with four inlets/outlets, complete with fittings

Version with four inlets/outlets, complete with fittings

See product details

Available in 1 version
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
  • Waterproofed housing

  • Closing mechanism: 2 clamping bars

  • Connection: 2 x cable grommets 1-hole, 2 x cable grommets 2-hole

  • Fastening: 2 holes, 5.5 mm, axle spacing 90 mm