Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Standard metal car wipers Conventional

For detailed information, other images and documents, please select individual articles from the following table.

Standard metal car wipers Conventional

See product details

Available in 13 versions
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
Standard metal car wipers
Available in 13 sizes. Lengths from 330 mm to 700 mm.

Advantages of standard windscreen wipers:

Metal construction built using stainless steel rivets.
Construction thickness 1.2 mm, standard is 1 mm.
The edges of the profile are graphite and are protected by a cover.
Cleaning element with double stainless steel insert, which ensures stable and even pressure on the glass surface.
Resistant to UV radiation and ozone.
Mounted multi-adapter.
Aerodynamic shape.
NoticeSafety
Make sure that the windscreen is free of oil, tar, wax or other debris that could have an adverse effect on the service life or operation of the wiper.

Tip
Make sure the windscreen surface is clean before replacing the windscreen wiper.