For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 22 510 20 10
Prices for customers after login
Available in 13 sizes. Lengths from 330 mm to 700 mm.
Advantages of standard windscreen wipers:
Metal construction built using stainless steel rivets.
Construction thickness 1.2 mm, standard is 1 mm.
The edges of the profile are graphite and are protected by a cover.
Cleaning element with double stainless steel insert, which ensures stable and even pressure on the glass surface.
Resistant to UV radiation and ozone.
Mounted multi-adapter.
Aerodynamic shape.
Make sure that the windscreen is free of oil, tar, wax or other debris that could have an adverse effect on the service life or operation of the wiper.
Tip
Make sure the windscreen surface is clean before replacing the windscreen wiper.
Suitable for older vehicle.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!