Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock Max knife

For detailed information, other images and documents, please select individual articles from the following table.

Starlock Max knife

For extra-deep separating and cutting of joints
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
Extremely fast work progress due to the very long design



Precise, simple and safe due to the stable and thin cutting edge that is ground on both sides



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3x longer service life compared to conventional mount systems

  • Significantly increased material removal rate

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter, art. no. 0696121100 also suitable for the EMS 2.0 multi cutter.