Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock Max segment saw blade, single tooth for extremely fast, clean and flush separating and plunge cuts

For detailed information, other images and documents, please select individual articles from the following table.

Starlock Max segment saw blade, single tooth for extremely fast, clean and flush separating and plunge cuts

For extremely fast, clean and flush cut-off and plunge cuts.
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
Extra deep and flush cuts


Large segmented blades



Fast, clean cut


Lateral teeth



Reduced burn spots


The separated teeth prevent jamming and thus reduce burns.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.