Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock Max saw blade, single tooth, window construction

For detailed information, other images and documents, please select individual articles from the following table.

Starlock Max saw blade, single tooth, window construction

The window construction blade for extra deep plunge cuts.

See product details

Available in 1 version
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
Fast work progress


The very long design increases the oscillation angle and thus the working speed.



Precise, easy and safe


The slightly curved "clean cut" tooth shape enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.