Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock diamond segmented saw blade, Longlife

For detailed information, other images and documents, please select individual articles from the following table.

Starlock diamond segmented saw blade, Longlife

For removing joint mortar in damaged tile and mortar gaps and for separating tiles up to scratch hardness 6, fibreglass and reinforced plastics. Ideal for use in corners and edges
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
Extremely long service life


  • Diamond coating guarantees a long service life.

  • The segment blade can be rotated to optimise wear on the saw blade.


Precision work in corners


The segment blade enables precise cutting in corners.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.