Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock tungsten carbide segmented saw blade

For detailed information, other images and documents, please select individual articles from the following table.

Starlock tungsten carbide segmented saw blade

The construction site professional for processing the toughest and most abrasive materials
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
Extremely long service life


Up to 50x longer service life compared to bi-metal saw blades



Ideal for plunge cuts


Excellent for working in corners and for setting door frames



Ideal for flush cuts


  • The segmented blade can be positioned flush against the floor

  • Door frames can be shortened to the exact length


Highly durable due to the tungsten carbide strip


  • The saw blade can be rotated

  • Optimal utilisation of the saw blade


Precise working in corners


The special blade shape enables precise cutting in corners



Starlock 3D mount


  • Particularly high power transmission with low wear

  • 3x longer service life compared to conventional mount systems

  • Significantly increased material removal rate

  • Precise results

  • High cutting speed

  • Good compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the EMS 2.0 multi cutter