Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock segmented saw blade with serrated edge

For detailed information, other images and documents, please select individual articles from the following table.

Starlock segmented saw blade with serrated edge

Ideal for cutting insulating materials and floor insulation panels.

See product details

Available in 1 version
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
Ideal for flush cuts


The segmented blade can be positioned flush against surfaces, allowing precise cutting to length of insulation.



Precision work in corners


The special blade shape enables precise cutting in corners.



Extra-long life


The segmented blade can be rotated to optimise wear on the saw blade.



3D mount (Starlock)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.