Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Starlock saw blade, single tooth

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Starlock saw blade, single tooth

The all-rounder on the construction site for rough separating and immersion cuts

See product details

Available in 2 versions
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
Precise, clean immersion cutting


The slightly curved "clean cut" toothed blade enables clean immersion.



The right immersion depth every time


Depth scale for monitoring the precise immersion depth.



3D mount (STARLOCK)


  • Particularly high power transmission with low wear

  • 3 x longer service life compared to conventional mount systems

  • Much better material removal

  • Precise results

  • High cutting speeds

  • Excellent compatibility with existing mount systems
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.