Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Truck starter cable 50 mm²
Truck starter cable 50 mm² - 1
Truck starter cable 50 mm² - 2

For detailed information, other images and documents, please select individual articles from the following table.

Truck starter cable 50 mm²

Including overload protection
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
With two start-safe boxes in tough plastic housing


  • Protection against overload

  • No reverse polarity protection


For all HGV engines



Highly flexible individual lines


  • Parallel guidance with connecting elements

  • Line keeps its flexibility even in freezing temperatures


Weight: 7.0 kg



Fully insulated 1000 A fully cast, angled clamps


Clamps are tapered at the ends



Comes in a hard-wearing, tear-resistant textile bag

Notice

Please observe the enclosed operating instructions