Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Serrated flange screw Zinc plated 100 steel
Serrated flange screw Zinc plated 100 steel - 1
Serrated flange screw Zinc plated 100 steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Serrated flange screw Zinc plated 100 steel

See product details

Available in 10 versions
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
  • Excellent stability and load-bearing capacity due to the high strength class

  • The zinc plated surface provides effective corrosion protection

  • The flanged hexagon head enables even force distribution and prevents penetration into the material

  • RoHS-compliant