Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Steel cylinder trolley with support wheel

For detailed information, other images and documents, please select individual articles from the following table.

Steel cylinder trolley with support wheel

For transporting two steel cylinders.

See product details

Available in 2 versions
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
  • With integrated quivers for welding wire

  • Permanently welded steel construction

  • Steel tube Ø 33.7 x 2 mm

  • Base plate made from 4 mm thick sheet steel with edging on three sides

  • Handles with safety bar made of high-strength plastic (in accordance with DIN EN 1757-3) protect against hand injuries

  • Chain guard prevents cylinders from tipping over