Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 1
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 2
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 3
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 4
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 5
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 6
Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster

See product details

Available in 3 versions
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
  • Painted white with millimetre pitch and metre markers

  • High abrasion resistance and long service life thanks to the tape's special coating

  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched

  • Must be lined up flush, e.g. to a table edge, using the folding plastic anchor

  • End of tape B

  • Accuracy class 2