Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Dry wall screw with double-start thread
Dry wall screw with double-start thread - 1
Dry wall screw with double-start thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

Dry wall screw with double-start thread

For screwing on metal substructures up to max. 1 mm

See product details

Available in 11 versions
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
  • Double-start thread with special needle tip

  • Hardened, phosphated steel

  • Bugle head with PH 2 cross recess drive