Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Combi sheet-metal tapping screw with washer
Combi sheet-metal tapping screw with washer - 1
Combi sheet-metal tapping screw with washer - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combi sheet-metal tapping screw with washer

Galvanised steel, blue coated (A2K)

See product details

Available in 3 versions
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
  • Self-drilling

  • With slotted hexagon head

  • With pressed-on washer and locking teeth

  • For metal sheets up to 1 mm thick

  • No pre-drilling necessary, as the sheet-metal tapping screw lightly spot-drills the metal and pulls itself in automatically

  • Secure tightening of connection is guaranteed, as the sheet-metal tapping screw forms a rim hole in the sheet upon entry