Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Storage basket 90°, set of 2
Storage basket 90°, set of 2 - 1
Storage basket 90°, set of 2 - 2
Storage basket 90°, set of 2 - 3
Storage basket 90°, set of 2 - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Storage basket 90°, set of 2

For VS SUB Side floor unit full-extension slide, cabinet width 150 mm

See product details

Available in 2 versions
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
  • Can be individually fitted to the frame of the extension

  • Can be used on the left and right sides

  • Simple clip installation

Specified dimensions not binding. Subject to technical changes.