Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Straight grinder GS 600-E

For detailed information, other images and documents, please select individual articles from the following table.

Straight grinder GS 600-E

Powerful, convenient, universal straight grinder.
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
For grinding, deburring, polishing and roughening



The electronic controls allow adjustment of the idling speed from 12,000-27,000 rpm



Constant electronics keep the speed almost always steady, even under load.



Accidental start-ups are prevented by a protected switch.



Good handling properties, even for left-handed users.



Clamping collar with 43 mm diameter for mounting additional handle (accessories)



Supplied in a box with open-end spanner SW 17, locking pin and collet chuck 6 mm.