Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Straight screw-in connector, insertable for central lubrication units
Straight screw-in connector, insertable for central lubrication units - 1
Straight screw-in connector, insertable for central lubrication units - 2

For detailed information, other images and documents, please select individual articles from the following table.

Straight screw-in connector, insertable for central lubrication units

See product details

Available in 7 versions
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
  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.