Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Subland stepped drill bit, DIN 8376 RN medium, 180°
Subland stepped drill bit, DIN 8376 RN medium, 180° - 1
Subland stepped drill bit, DIN 8376 RN medium, 180° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Subland stepped drill bit, DIN 8376 RN medium, 180°

With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (180°) in form H, J, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.

See product details

Available in 6 versions