Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Subland stepped drill bit, DIN 8378 RN medium, 90°
Subland stepped drill bit, DIN 8378 RN medium, 90° - 1
Subland stepped drill bit, DIN 8378 RN medium, 90° - 2

For detailed information, other images and documents, please select individual articles from the following table.

Subland stepped drill bit, DIN 8378 RN medium, 90°

With straight shank for the production of core holes according to DIN 336 part 1, while simultaneously producing free countersinks (90°) according to through holes in line with ISO 273. The cutting speed depends on the large diameter, the feed on the small diameter.