Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Submersible pump type HS
Submersible pump type HS - 1
Submersible pump type HS - 2

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump type HS

Small and robust waste water pump, suitable for use in a broad range of applications
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
Long-lasting, simple maintenance process


  • Comes without a wear plate

Impeller made of polyurethane; pump housing made of GGG70 cast iron



Wear-resistant pump housing


  • Resistant to abrasion, long service life

  • Only three screws need to be removed in order to reach the impeller.


Newly developed motor


Aluminium motor housing ensures exceptional cooling of the motor while maintaining a low weight



Built-in thermal switch for


  • protection against overload

  • protection against dry-running


Scope of delivery


  • 1x cable 10 m with plug

  • 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)