For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump Type LB
Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
No special installation necessary
Immediately ready for use
Long-lasting, simple maintenance process
Easy to use
thanks to low weight
Built-in thermal switch for
- protection in case of overloading
- Dry-running protection
Includes
- 1x 10 m cable with plug
- 1x 2" threaded connection, external thread, fixed Storz C coupling (2" internal thread)
Suitable for rainwater, groundwater and water containing sand on construction sites, in industry and in the home.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!