Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Front support Nova Pro Scala
Front support Nova Pro Scala - 1
Front support Nova Pro Scala - 2
Front support Nova Pro Scala - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Front support Nova Pro Scala

Easily retrofittable for stabilising high fronts

See product details

Available in 4 versions
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
  • Compatible with the Nova Pro Scala rectangular railings

  • Can be used on Nova Pro Scala H90, H122, H186 and H250

  • Front support suitable for all nominal lengths
Notice

From a back panel height of 186 mm, suitable for a front up to 850 mm high.

Subject to technical changes!