Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Wire cup brush Steel, crimped, with shank
Wire cup brush Steel, crimped, with shank - 1
Wire cup brush Steel, crimped, with shank - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Steel, crimped, with shank

Ideal for machining small and medium steel and cast iron surfaces

See product details

Available in 3 versions
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
  • Increased stability during brushing

  • Crimped wire bristles support each other

  • Light surface machining work

  • For use on die grinders and drills
Notice
  • Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and safety gloves when working with machine brushes!
Instructions for use (optimising brushing results)
ActionCircumferential speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
Recommended circumferential speeds for brushing
ApplicationsCircumferential speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25