Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Polymer surface protection

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Polymer surface protection

For sealing and preserving smooth surfaces as well as for removing polishing streaks and holograms
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
Contains high-quality polymers


  • Polishing streaks are reliably removed

  • Excellent resistance to weathering and UV

  • Brilliant gloss on painted surfaces


Lotus effect


  • Water- and dirt-repellent effect

  • Prevents lime deposits

  • Reduces the amount of cleaning and care required


Resistant to solvents, acids and alkalis

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.