Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Swivel sliding door fitting for TIOMOS processor
Swivel sliding door fitting for TIOMOS processor - 1
Swivel sliding door fitting for TIOMOS processor - 2
Swivel sliding door fitting for TIOMOS processor - 3
Swivel sliding door fitting for TIOMOS processor - 4
Swivel sliding door fitting for TIOMOS processor - 5
Swivel sliding door fitting for TIOMOS processor - 6
Swivel sliding door fitting for TIOMOS processor - 7
Swivel sliding door fitting for TIOMOS processor - 8

For detailed information, other images and documents, please select individual articles from the following table.

Swivel sliding door fitting for TIOMOS processor

For TIOMOS processor
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
With parallel guide


Accurate soft running, high lateral stability



Retractable hinged doors


Free space in front of the carcass without intruding hinged doors



Door height max. 2200 mm


Flexible range of applications



Ball guide galvanised and black chromated



Door thickness 19 mm



Opening angle 110°



Mid-wall mount offset 9.5 mm



Includes:


  • 4 x ball guides

  • 2 x gear racks length 532 mm for cutting to length

  • 2 x gear wheels

  • 2 x bearing blocks with bearing brushes and 2 each of screws M 4 x 25

  • 4 x conical serrated washers

  • 4 x screws M 4 x 6

Specified dimensions not binding. Subject to technical changes!