Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Synchronisation bar for Tipmatic soft-close unit
Synchronisation bar for Tipmatic soft-close unit - 1
Synchronisation bar for Tipmatic soft-close unit - 2
Synchronisation bar for Tipmatic soft-close unit - 3
Synchronisation bar for Tipmatic soft-close unit - 4

For detailed information, other images and documents, please select individual articles from the following table.

Synchronisation bar for Tipmatic soft-close unit

Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
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
  • The synchronisation bar ensures activation across the entire front panel by tapping at any point
Notice

For Nova Pro full extension, use support from cabinet width 800 mm or panel height 600 mm, art. no.F102108021.

Specified dimensions not binding. Subject to technical changes!