Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System bolt for cam lock nut with M6 thread
System bolt for cam lock nut with M6 thread - 1
System bolt for cam lock nut with M6 thread - 2

For detailed information, other images and documents, please select individual articles from the following table.

System bolt for cam lock nut with M6 thread
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
  • Material: Steel, bare

  • Thread: M6 x 8 mm

  • Clamping dimensions: 30.3 mm

  • Drive: Phillips head

Subject to technical changes.