Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System bolt
System bolt - 1
System bolt - 2

For detailed information, other images and documents, please select individual articles from the following table.

System bolt

For system connector SV 20
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
Material: Steel, bare


High degree of resistance to breakage



Direct thread for 5-mm blind bore hole


Easy to assemble into the hole panel

Specified dimensions not binding. Subject to technical changes!