Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System plate with belt connection
System plate with belt connection - 1
System plate with belt connection - 2
System plate with belt connection - 3
System plate with belt connection - 4
System plate with belt connection - 5
System plate with belt connection - 6
System plate with belt connection - 7
System plate with belt connection - 8
System plate with belt connection - 9
System plate with belt connection - 10
System plate with belt connection - 11

For detailed information, other images and documents, please select individual articles from the following table.

System plate with belt connection

For the safe transport of system cases in the car
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
Easy mounting of the device in the car


  • Fastened with the seat belt

  • Can be used on the rear seats or the passenger seat


Safe storage


  • Cases are easily stacked on top of each other (max. 4)

  • Both basic dimensions can be attached


Max. Load: 25kg

Application area