Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

System stacking cabinet For ORSY® system case 4.4.2
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 1
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 2
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 3
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 4
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 5
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 6
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 7
System stacking cabinet For ORSY<SUP>®</SUP> system case 4.4.2 - 8

For detailed information, other images and documents, please select individual articles from the following table.

System stacking cabinet For ORSY® system case 4.4.2

Organisation system consisting of stackable and screwable modules for 3 ORSY® system cases
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
  • Ball-bearing-mounted telescopic extensions

  • Load per tray: 20 kg

  • Side panels and rear panel with square perforation for accessories from perforated panel range

  • Stacking knobs

  • Central locking with two keys

  • Colour: graphite black (RAL 9011)

  • Material: Sheet steel

  • Powder-coated
Notice
  • Supplied without case

  • Not intended for mobile use in motor vehicles
Application area