Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Table leg set height 705-735 mm
Table leg set height 705-735 mm - 1
Table leg set height 705-735 mm - 2
Table leg set height 705-735 mm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Table leg set height 705-735 mm

See product details

Available in 3 versions
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
  • Quick final assembly or disassembly of the table legs for transport purposes, by disconnecting the legs from the mounting plate

  • Large mounting plate made of cast aluminium, can also be installed on two table panels

  • Table legs are polished before finishing

  • Flange connection between the mounting plate and table leg

  • Friction-type positive connection

  • Final assembly without having to rotate the table legs

Specified dimensions not binding. Subject to technical changes.