Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Folding table leg
Folding table leg - 1
Folding table leg - 2
Folding table leg - 3
Folding table leg - 4
Folding table leg - 5
Folding table leg - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Folding table leg

Folding mechanism for optimal storage space utilisation

See product details

Available in 3 versions
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
  • Adjustment range: +30 mm

  • Quick, flexible height adjustment

  • Load-bearing capacity: 100 kg


Folding mechanism


  • Table legs can be folded/unfolded without tools

  • Easy to set up

  • Ideal for space-saving

Specified dimensions not binding. Subject to technical changes!