Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Table trolley With collection tray

For detailed information, other images and documents, please select individual articles from the following table.

Table trolley With collection tray
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
  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • With collection tray (60 litres) for transporting dirty, oily and greasy objects such as oil filters, tools, spare parts etc.

  • Integrated drain valve, 1/2 inch

  • Tray is tapered to the drain valve

  • Zinc-plated grating, mesh size 30 x 30 mm