Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Shelf trolley

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Shelf trolley

Made of tubular steel and angular steel

See product details

Available in 2 versions
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
  • Tubular steel, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres, ball bearings and zinc plated housing

  • Lock on the swivel castors in accordance with European Standard EN 1757-3

  • Beech effect engineered wood panel (MDF) loading surface

  • Wood loading surfaces are secured in the angular frame below

  • The extended edge is approx. 15 mm high

  • Profiled steel frame made of angular steel 30/30/3 mm