Welcome to Würth Poland For trade customers only

Wyłącznie dla firm

Infolinia +48 22 510 20 10

Faktura VAT

Szybka dostawa

Ponad 125 000 produktów

Angular steel table trolley

For detailed information, other images and documents, please select individual articles from the following table.

Angular steel table trolley
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
  • Steel tube, dia. 26.9 x 1.75 mm

  • Castors with TPE tyres and ball bearings, zinc-plated housing

  • Locking device on the swivel castors in accordance with European Standard EN 1757-3

  • Loading surface made of wooden plate (MDF) with beech effect

  • Wood loading surfaces are placed flush into the profile

  • High load-bearing capacity thanks to profiled steel frame made of angular steel (40/40/4 mm)